This item is Discontinued.

Dixon Cam and Groove Adapter, 5", Forged Brass G500-F-BR

Cam and Groove Adapter, 5", Forged Brass (Discontinued)

  • Mfr # G500-F-BR
  • Zoro # G1432576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G500-F-BR
Zoro #
G1432576
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
5"
Coupling Size
5"
Overall Length
4-5/8"
Plug Outside Dia.
5-23/32"
Thread Size
5 in -8
Hose Fitting Size
5"
Plug Length
2-3/32"
Pipe Size - Pipe Fitting
5"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Pipe Fitting Material
Forged Brass
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
75 psi
Fitting Type
MNPT
Includes Locking Arm
No
Coupling Component
Plug
Hose Fitting Gender
Male
For Hose I.D.
5"
Fitting Connection Type
NPT

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 4 5/8 in, Includes Locking Arm No, Thread Size 5 in -8, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.