Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1-1/4", Aluminum

  • Mfr # AD125

  • Zoro # G0191557


product price: $53.19
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD125
Zoro #
G0191557
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1-1/4"
Pipe Size
1-1/4"
Overall Length
3-3/32"
Coupling Size
1-1/4"
Socket Inside Diameter
1 1/4 in
Thread Size
1-1/4 in -11-1/2
Hose Fitting Size
1-1/4"
Socket"side Diameter
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Basic Pipe Fitting Material
Metal
Fitting Type
FNPT
Max. Working Pressure @ 70 F
250 psi
Pipe Fitting Material
Aluminum
Coupling Component
Socket
Includes Locking Arm
Yes
Gasket Material
Nitrile
Hose Fitting Gender
Female
Fitting Connection Type
NPT
For Hose I.D.
1-1/4"

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 3 3/32 in, Includes Locking Arm Yes, Thread Size 1-1/4 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.