Shop DIXON

Cam and Groove Coupling, 2", 3", Aluminum

  • Mfr # 3020-B-AL

  • Zoro # G4627217


product price: 
$
71.69
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
3"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3020-B-AL
Zoro #
G4627217
UPC #
089109758234
Country of Origin
United States

Dimensions

Coupler Size
3"
Pipe Size
2"
Thread Size
2 in -11-1/2
Coupling Size
3"
Socket Inside Diameter
3 in
Hose Fitting Size
2"
Overall Length
4-1/4"
Socket"side Diameter
3"
Pipe Size - Pipe Fitting
2"
Size
3 x 2"
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Standards
A-A-59326B
Max. Pressure
125 psi
Fitting Type
MNPT
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Coupling Component
Socket
Max. Working Pressure @ 70 F
125 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
2"
Pipe Fitting Material
Aluminum
Type
B
Connection
Coupler x MNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 4 1/4 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews