Zoro Homepage

Cam and Groove Coupling, 2", Brass

  • Mfr # BC200EZ

  • Zoro # G1395354


product price: $107.99
/ea
Sold in multiples of 10 for $1,079.90
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC200EZ
Zoro #
G1395354
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Hose Size
2"
Overall Length
5-5/8"
Coupling Size
2"
Hose Fitting Size
2"
Socket Inside Diameter
2 in
Socket"side Diameter
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type C
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Gasket Material
Nitrile
Fitting Type
Male Hose Shank
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Male
Includes Locking Arm
Yes
For Hose I.D.
2"
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 5 5/8 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.