CamGrooveCplngPlug, Type DP, SS, Plug, 4"
- Mfr # G400-DP-SS
- Zoro # G1407324
product price:Â
$
71.79
/ea
Key Features
Fittings Sub-Category
Dust Plugs
Body Material
316 Stainless Steel
Coupling Type
Type DP
Connection Type
Dust Plug
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G400-DP-SS
- Zoro #
- G1407324
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fittings Sub-Category
- Dust Plugs
- Item
- Dust Plug
- Body Material
- 316 Stainless Steel
- Coupling Type
- Type DP
- Connection Type
- Dust Plug
- Gasket Material
- Nitrile
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- 316 Stainless Steel
- Includes Locking Arm
- No
- Coupling Component
- Plug
- Finish/Coating
- Natural
- Max. Working Pressure @ 70 F
- 100 psi
- Fitting Connection Type
- Dust Plug
- Product Type
- Dust Plug
- Standards
- A-A-59326D
Dimensions
- Coupler Size
- 4"
- Coupling Size
- 4"
- Overall Length
- 2-23/32"
- For Coupling Size
- 4"
- Plug Outside Dia.
- 4-23/32"
- Plug Length
- 2-1/16"
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Dust Plug, Plug, For Coupling Size 4 in, Body Material 316 Stainless Steel, Type DP, Coupling Size 4 in, Natural, Plug Outside Dia. 4 23/32 in, Overall Length 2 23/32 in, Includes Locking Arm No, Plug Length 2 1/16 in, 100 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.