CartridgeFilter, 2-1/2"OD, 40" Overall H
- Mfr # DF-MBS5I26ES
- Zoro # G224936908
product price:Â
$
43.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reduces
Particulates
Cartridge Media
Polypropylene
Maximum Temperature
155 Degrees F
Filter Media
Polypropylene
Micron Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS5I26ES
- Zoro #
- G224936908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 1/2 in
- Overall Height
- 40 in
- Overall Length
- 40 in
- Length
- 40 in
Details
- Reduces
- Particulates
- Cartridge Media
- Polypropylene
- Maximum Temperature
- 155 Degrees F
- Filter Media
- Polypropylene
- Micron Rating
- 5 micron
- End Cap Style
- 226
- Application
- Food & Beverage, Pharmaceutical
- Standards
- FDA Title 21 Compliant
- Maximum Pressure
- 60 psid
- Accessory Type
- Water Filter Cartridge
- Series
- DF-MB
- Item
- Cartridge Filter
- Connection Type
- O-Ring
- Compatible Product Type
- Cartridge Filter Vessel
- Filter Design
- Melt Blown
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 5 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.