CartridgeFilter, 2-1/2"OD, 20" Overall H
- Mfr # DF-MBS5E26ES
- Zoro # G024937174
product price:Â
$
29.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Water Filter Cartridge
Connection Type
O-Ring
Compatible Product Type
Cartridge Filter Vessel
Filter Media
Polypropylene
Micron Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS5E26ES
- Zoro #
- G024937174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 20 in
- Outside Diameter
- 2 1/2 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Accessory Type
- Water Filter Cartridge
- Connection Type
- O-Ring
- Compatible Product Type
- Cartridge Filter Vessel
- Filter Media
- Polypropylene
- Micron Rating
- 5 micron
- Item
- Cartridge Filter
- Maximum Temperature
- 155 Degrees F
- Maximum Pressure
- 60 psid
- Application
- Food & Beverage, Pharmaceutical
- Standards
- FDA Title 21 Compliant
- End Cap Style
- 226
- Series
- DF-MB
- Cartridge Media
- Polypropylene
- Reduces
- Particulates
- Filter Design
- Melt Blown
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 5 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.