CartridgeFilter, 2-1/2"OD, 10" Overall H
- Mfr # DF-MBS5C26ES
- Zoro # G524937643
product price:Â
$
46.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Micron Rating
5 micron
Filter Media
Polypropylene
Maximum Temperature
155 Degrees F
Compatible Product Type
Cartridge Filter Vessel
Reduces
Particulates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS5C26ES
- Zoro #
- G524937643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Outside Diameter
- 2 1/2 in
- Overall Length
- 10 in
- Length
- 10 in
Details
- Micron Rating
- 5 micron
- Filter Media
- Polypropylene
- Maximum Temperature
- 155 Degrees F
- Compatible Product Type
- Cartridge Filter Vessel
- Reduces
- Particulates
- Item
- Cartridge Filter
- Maximum Pressure
- 60 psid
- Cartridge Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Standards
- FDA Title 21 Compliant
- Filter Design
- Melt Blown
- Connection Type
- O-Ring
- End Cap Style
- 226
- Series
- DF-MB
- Application
- Food & Beverage, Pharmaceutical
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 5 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.