Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, 3 x 2 In, 125 psi, Aluminum

  • Mfr # 3020-C-AL

  • Zoro # G4630193


product price: $71.19
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-C-AL
Zoro #
G4630193
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Hose Size
2"
Hose Fitting Size
2"
Overall Length
6-5/32"
Socket Inside Diameter
3 in
Coupling Size
3"
Socket"side Diameter
3"
Size
3 x 2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Gasket Material
Nitrile
Max. Pressure
125 psi
Standards
A-A-59326B
Basic Pipe Fitting Material
Metal
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Includes Locking Arm
Yes
For Hose I.D.
2"
Max. Working Pressure @ 70 F
125 psi
Coupling Component
Socket
Pipe Fitting Material
Aluminum
Fitting Connection Type
Female Coupler x Hose Shank
Type
C
Material of Construction
Aluminum
Connection
Coupler x Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 3 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 5/32 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.