Zoro Homepage

Dust Cap, 2 In, 250 psi, Female Coupler

  • Mfr # G200-DC-BR

  • Zoro # G1055686


product price: $40.19
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G200-DC-BR
Zoro #
G1055686
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
2"
Overall Length
3-1/8"
Body Dia.
2-15/16"
Pipe Size (Fittings)
2"
Coupling Size
2"
Width
3-15/16"
Socket Inside Diameter
2 in
For Coupling Size
2"
Socket"side Diameter
2"
Pipe Size - Pipe Fitting
2"

Description

Dust Cap, Socket, For Coupling Size 2 in, Body Material Brass, Type DC, Coupling Size 2 in, Natural, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 3 1/8 in, Includes Locking Arm Yes, 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.