Zoro Homepage

Dust Cap, Type DC, Forged Brass, 3/4"

  • Mfr # G75-DC-BR

  • Zoro # G0198006


product price: $18.15
/ea

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G75-DC-BR
Zoro #
G0198006
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Overall Length
1-23/32"
For Coupling Size
3/4"
Coupling Size
3/4"
Socket Inside Diameter
3/4 in
Socket"side Diameter
3/4"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Brass
Coupling Type
Type DC
Connection Type
Dust Cap
Finish/Coating
Natural
Basic Pipe Fitting Material
Metal
Coupling Component
Socket
Pipe Fitting Material
Forged Brass
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes

Description

Dust Cap, Socket, For Coupling Size 3/4 in, Body Material Brass, Type DC, Coupling Size 3/4 in, Natural, Socket Inside Diameter 3/4 in, Gasket Material Nitrile, Overall Length 1 23/32 in, Includes Locking Arm Yes, 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.