Zoro Homepage

EZ Cam n Groove Coupler 4", Adapter, 3", SS

  • Mfr # RDA4030EZ

  • Zoro # G6561698


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
4"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDA4030EZ
Zoro #
G6561698
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
4"

Details

Item
EZ Cam n Groove Coupler 4",Adapter,3",SS
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel

Description

EZ Cam n Groove Coupler 4 In.,Adapter,3 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.