Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Adapter, 2 In, 125 psi, Aluminum

  • Mfr # 200-AL-AL

  • Zoro # G4526821


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type AL
Connection Type
Flange
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-AL-AL
Zoro #
G4526821
UPC #
089109743551
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Plug Outside Dia.
2-31/64"
Plug Length
1-7/8"
Thread Size
2 in -11-1/2
Coupling Size
2"
Hose Fitting Size
2"
Overall Length
3-43/64"
Pipe Size - Pipe Fitting
2"
Size
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type AL
Connection Type
Flange
Max. Pressure
125 psi
Standards
A-A-59326B
Coupling Component
Plug
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Fitting Type
Flange
Fitting Connection Type
Flange
Basic Pipe Fitting Material
Metal
For Hose I.D.
2"
Pipe Fitting Material
Aluminum
Type
AL
Material of Construction
Aluminum
Connection
Adapter x 150# Flange

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type AL, Coupling Size 2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 43/64 in, Includes Locking Arm Yes, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.