Shop DIXON
See all product information
Create Account
Garden Hose Cap, 150 psi, For Hose 3/4 in
- Mfr # 5131212SS
- Zoro # G023547688
product price:Â
$
29.15
/ea
Key Features
Max. Working Pressure @ 70 F
150 psi
Thread Size
3/4
Thread Type
GHT
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5131212SS
- Zoro #
- G023547688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4
Details
- Max. Working Pressure @ 70 F
- 150 psi
- Thread Type
- GHT
- Item
- SS Garden Hose Cap
- Material
- Stainless Steel
- Color
- Silver
- For Hose I.D.
- 3/4 in
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
SS Garden Hose Cap, Material Stainless Steel, Thread Type GHT, For Hose I.D. 3/4 in, Silver, 150 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.