Zoro Homepage

Instrumentation Male Connector, 1/2"-NPT

  • Mfr # 8-DMC-8

  • Zoro # G7158685


product price: $27.69
/ea

Key Features

Color
Silver
Specific Fitting Shape
Connector
Standards
ASTM F1387
Pipe Fitting Material
Stainless Steel
Fitting Side A Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-DMC-8
Zoro #
G7158685
UPC #
-
Country of Origin
India

Details

Item
Connector
Color
Silver
Specific Fitting Shape
Connector
Standards
ASTM F1387
Pipe Fitting Material
Stainless Steel
Fitting Side A Type
NPT

Description

Connector, Stainless Steel, NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.