King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic

  • Mfr # CS200-1SS

  • Zoro # G408796496


product price: $14.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS200-1SS
Zoro #
G408796496
UPC #
-
Country of Origin
United States

Description

The DIXON - CS200-1SS is a stainless steel pipe fitting rated for use in piping systems with corrosion resistance requirements. Made from stainless steel material, it enables connection within piping networks, consistent with intended function. This fitting is intended for fluid handling systems requiring corrosion resistance.

Key Features:

  • Constructed from stainless steel for enhanced corrosion resistance.
  • Designed as a pipe fitting to connect and direct pipes within fluid systems.
  • Provides durable connection points within stainless steel piping setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.