King Nipple NPT Threaded Brass, 3/4"
Mfr # BST5
Zoro # G6554269
product price: $32.19
/eaKey Features
Tube Size
25/32"
Fitting Connection Type
MNPT x Barbed
Pipe Size
3/4 in
Specific Pipe Fitting Shape
Combination Nipple
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST5
Zoro #
G6554269
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
25/32"
Pipe Size
3/4 in
Overall Pipe Length
3-1/8"
Details
Item
King Combination Nipple
Fitting Connection Type
MNPT x Barbed
Specific Pipe Fitting Shape
Combination Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Pipe Fitting Material
Brass
Color
Brown
Fitting Side A Type
NPT
Fitting Side B Type
Barbed
Hose Fitting B Gender
Male
Description
Brass, NPT, Male, Barbed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.