Zoro Homepage

LocKing Handle Bronze Ball Valve, 1/2"NPT

  • Mfr # BBLV50

  • Zoro # G6563350


product price: $41.39
/ea

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLV50
Zoro #
G6563350
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
LocKing Handle Bronze Ball Valve,1/2"NPT
Body Material
Bronze
Stem Material
RPTFE
Stem Type
Blowout Proof
Handle Type
Plated Steel Handles and Nuts With Vinyl Sleeves
Seat Material
RPTFE
Max. Pressure
600 PSI WOG, 150 PSI WOG
Ball Valve Product Group
Manual

Description

LocKing Handle Bronze Ball Valve,1/2 In.NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.