Shop DIXON
See all product information
Create Account
Mesh Overscreen, 100 Mesh, 140 Micron
- Mfr # BS100-250-300
- Zoro # G725090819
product price:Â
$
98.25
/ea
Key Features
Mesh Size
100 mesh
Overall Length
10.84 in
Color
Silver
Accessory Type
Mesh Overscreen
Includes Screen
Screen Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS100-250-300
- Zoro #
- G725090819
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Accessory Type
- Mesh Overscreen
- Includes Screen
- Screen Included
- Micron Rating
- 140 micron
- Screen Material
- 316 Stainless Steel
- Item
- Mesh Overscreen
- Compatible Product Type
- Strainers
- Pressure at 100F - Maximum
- 25 psi
Dimensions
- Mesh Size
- 100 mesh
- Overall Length
- 10.84 in
- Overall Diameter
- 3.56 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 100 mesh, Micron Rating 140 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.