Shop DIXON
See all product information
Create Account
Mesh Overscreen, 80 Mesh, 178 Micron
- Mfr # BS80-100-200
- Zoro # G525091030
product price:Â
$
99.55
/ea
Key Features
Compatible Product Type
Strainers
Micron Rating
178 micron
Overall Diameter
3.04 in
Mesh Size
80 mesh
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS80-100-200
- Zoro #
- G525091030
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Strainers
- Micron Rating
- 178 micron
- Color
- Silver
- Item
- Mesh Overscreen
- Accessory Type
- Mesh Overscreen
- Includes Screen
- Screen Included
- Pressure at 100F - Maximum
- 25 psi
- Screen Material
- 316 Stainless Steel
Dimensions
- Overall Diameter
- 3.04 in
- Mesh Size
- 80 mesh
- Overall Length
- 10.91 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 80 mesh, Micron Rating 178 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.