Mesh Overscreen, 120 Mesh, 125 Micron
- Mfr # BS1202-100-200
- Zoro # G725090802
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
3.04 in
Compatible Product Type
Strainers
Mesh Size
120 mesh
Overall Length
30.44 in
Screen Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS1202-100-200
- Zoro #
- G725090802
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Strainers
- Item
- Mesh Overscreen
- Screen Material
- 316 Stainless Steel
- Accessory Type
- Mesh Overscreen
- Micron Rating
- 125 micron
- Pressure at 100F - Maximum
- 25 psi
- Color
- Silver
Dimensions
- Overall Diameter
- 3.04 in
- Mesh Size
- 120 mesh
- Overall Length
- 30.44 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 120 mesh, Micron Rating 125 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.