Shop DIXON
See all product information
Create Account
Mesh Overscreen, 60 Mesh, 229 Micron
- Mfr # BS602-250-300
- Zoro # G525090880
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Pressure at 100F - Maximum
25 psi
Color
Silver
Overall Diameter
3.54 in
Includes Screen
Screen Included
Screen Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS602-250-300
- Zoro #
- G525090880
- UPC #
- -
- Country of Origin
- United States
- Pressure at 100F - Maximum
- 25 psi
- Item
- Mesh Overscreen
- Color
- Silver
- Includes Screen
- Screen Included
- Screen Material
- 316 Stainless Steel
- Micron Rating
- 229 micron
- Compatible Product Type
- Strainers
- Accessory Type
- Mesh Overscreen
Dimensions
- Overall Diameter
- 3.54 in
- Mesh Size
- 60 mesh
- Overall Length
- 30.38 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 60 mesh, Micron Rating 229 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Includes Screen Screen Included, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.