Mesh Overscreen, 150 Mesh, 107 Micron
- Mfr # BS150-100-200
- Zoro # G825090849
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.91 in
Screen Material
316 Stainless Steel
Pressure at 100F - Maximum
25 psi
Micron Rating
107 micron
Accessory Type
Mesh Overscreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS150-100-200
- Zoro #
- G825090849
- UPC #
- -
- Country of Origin
- United States
- Screen Material
- 316 Stainless Steel
- Pressure at 100F - Maximum
- 25 psi
- Micron Rating
- 107 micron
- Accessory Type
- Mesh Overscreen
- Compatible Product Type
- Strainers
- Color
- Silver
- Item
- Mesh Overscreen
Dimensions
- Overall Length
- 10.91 in
- Overall Diameter
- 3.04 in
- Mesh Size
- 150 mesh
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 150 mesh, Micron Rating 107 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.