Shop DIXON
See all product information
Create Account
Mesh Overscreen, 200 Mesh, 74 Micron
- Mfr # BS200-100-200
- Zoro # G425090799
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
3.04 in
Pressure at 100F - Maximum
25 psi
Accessory Type
Mesh Overscreen
Micron Rating
74 micron
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS200-100-200
- Zoro #
- G425090799
- UPC #
- -
- Country of Origin
- United States
- Pressure at 100F - Maximum
- 25 psi
- Accessory Type
- Mesh Overscreen
- Micron Rating
- 74 micron
- Color
- Silver
- Compatible Product Type
- Strainers
- Item
- Mesh Overscreen
- Screen Material
- 316 Stainless Steel
Dimensions
- Overall Diameter
- 3.04 in
- Overall Length
- 10.91 in
- Mesh Size
- 200 mesh
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 200 mesh, Micron Rating 74 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.