Shop DIXON
See all product information
Create Account
Mesh Overscreen, 150 Mesh, 107 Micron
- Mfr # BS1502-100-200
- Zoro # G625090964
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
150 mesh
Accessory Type
Mesh Overscreen
Overall Diameter
3.04 in
Pressure at 100F - Maximum
25 psi
Compatible Product Type
Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS1502-100-200
- Zoro #
- G625090964
- UPC #
- -
- Country of Origin
- United States
- Accessory Type
- Mesh Overscreen
- Item
- Mesh Overscreen
- Pressure at 100F - Maximum
- 25 psi
- Compatible Product Type
- Strainers
- Micron Rating
- 107 micron
- Screen Material
- 316 Stainless Steel
- Color
- Silver
Dimensions
- Mesh Size
- 150 mesh
- Overall Diameter
- 3.04 in
- Overall Length
- 30.44 in
Description
Mesh Overscreen, Perforated Screen Size Not Applicable, Mesh Size 150 mesh, Micron Rating 107 micron, Screen Material 316 Stainless Steel, Seal Material Not Applicable, Strainer Type Wire Mesh Lined, Color Silver, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.