Shop DIXON
See all product information
Create Account
Pink Carnation Erasers, Medium, 2-5/16 x 13/16 x 7/17, 12PK
- Mfr # X38900
- Zoro # G023724041
product price:Â
$
13.15
/pk of 12, $1.10/ea
Key Features
Size
2-5/16 in x 13/16 in x 7/17 in
Material
Rubber
Color
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X38900
- Zoro #
- G023724041
- UPC #
- 072067389008
- Country of Origin
- China
- Material
- Rubber
- Color
- Pink
Dimensions
- Size
- 2-5/16 in x 13/16 in x 7/17 in
Description
Pink Carnation Erasers by Dixon are the traditional office choice. Beveled edges give you more control over what you take off the page and what stays put. These soft, latex-free pink erasers cleanly remove black pencil marks, leaving you with a clear, smudge-free surface. PMA certified non-toxic. Erasers measure 2-5/16" x 13/16" x 7/17". Each pack includes 12 erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.