Zoro Homepage

SS Ball Valve, 2", RFTE, 3 Pcs

  • Mfr # BV2GG-200CC-A

  • Zoro # G6547147


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Pipe Size
2 in
Connection Type
Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV2GG-200CC-A
Zoro #
G6547147
UPC #
-
Country of Origin
Thailand

Dimensions

Pipe Size
2 in

Details

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Connection Type
Clamp x Clamp
Item
SS Ball Valve,2",RFTE,3 Pcs
Temp. Range
Maximum Temperature
Handle Type
Lockable Handle
Body Material
Stainless Steel
Stem Type
Blowout Proof
Max. Pressure
1000 PSI WOG
Seat Material
15% Glass Reinforced RTFE
Ball Valve Product Group
Manual

Description

SS Ball Valve,2 In.,RFTE,3 Pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.