Shop All Push On Hose Fittings
Dixon
Swivel 3/4 in Hose I.D, 3/4"-14 Thread
Mfr # 2711212C
Zoro # G6563125
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 3/4"-14
- Thread Type (M)NPT
Product Information
- Brand Dixon
- MFR # 2711212C
- Zoro # G6563125
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Barb Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hex Head Size | 1-1/16 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Details
Description
Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Swivel, Fitting Shape Straight, Hex Head Size 1 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (45UZ35)
- D&D Belt, VS, 0.875 x 42.5in OC (1422V420)
- DIXON King Nipple Grooved Steel, 8" (STV80)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON 1-1/4" NPT Steel Combination Nipple Threaded (STC15)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- Dixon Push On Hose Fittings