Shop All Push On Hose Fittings
Smc
Straight Union, 3/8 in., TubexTube
Mfr # KQ2H11-00A
Zoro # G5001245
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Connector
- Basic Material Polybutylene Terephthalate
- Color White
Product Information
- Brand Smc
- MFR # KQ2H11-00A
- Zoro # G5001245
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 32 3/16 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Straight Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 32 3/16 mm, Specific Fitting Shape Straight Connector, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- FENNER DRIVES Tensioner Hvy Dty Bnt Arm Thru Hole T-Ma (RT4101)
- GATES XPB2410 Metric V-Belt, 2410mm Outside Length, 17mm Top Width, 1 Ribs (XPB2410)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- Smc Push On Hose Fittings