Shop DMI
See all product information
Create Account
Bathroom Fixtures
- Mfr # 802-1810-9601
- Zoro # G323933303
product price:Â
$
29.85
/ea
Key Features
Mounting System Type
Standard Bolts
Weight Capacity
250 lb
Features
For Bowl Shape
Elongated or Round
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802-1810-9601
- Zoro #
- G323933303
- UPC #
- -
- Country of Origin
- China
- Item
- Toilet Seat Safety Arm
- Mounting System Type
- Standard Bolts
- Weight Capacity
- 250 lb
- Features
- For Bowl Shape
- Elongated or Round
- Hinge Design
- Lift-Off
- Antimicrobial
- Antimicrobial
- Front Type
- Open
- Color
- White
- ADA Compliant
- Not ADA Compliant
- Hinge Material
- Steel
- Bolt to Seat Front - Maximum
- 15 1/2 in
- Wire Color
- White
Dimensions
- Overall Width
- 18 in
- Seat Height
- 6 1/8 in
- Fits Chest Size
Description
Toilet Seat Safety Arm, For Bowl Shape Elongated or Round, Toilet Seat Type Safety Arm, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Steel, Hinge Design Lift-Off, Seat Height 6 1/8 in, Seat Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.