Shop DODGE INDUSTRIAL
See all product information
RD345-6 BELT
Mfr # 144082
Zoro # G723489332
product price:Â $4,619.99
/ea
Free Shipping & Returns
Key Features
Standards
ARPM
Thickness
3/4 in
Belt Series
Classical Banded
Top Width
1-1/4 in
V-Belt Section
D
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144082
Zoro #
G723489332
UPC #
782477099403
Country of Origin
Mexico
Dimensions
Thickness
3/4 in
Top Width
1-1/4 in
Details
Standards
ARPM
Belt Series
Classical Banded
Item
Banded V-Belt
V-Belt Section
D
Reinforcing Cord Material
Polyester
Industry Number
144082
Number of Ribs
6
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RD345-6 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.