Bearing-Flanged EF4B-S2-207R
- Mfr # EF4B-S2-207R
- Zoro # G821895899
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
System of Measurement
Inch
Number of Mount Holes
4
Bore Diameter
2.4375 in
Mount Hole Center-to-Center Length
5.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF4B-S2-207R
- Zoro #
- G821895899
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 2.4375 in
- Mount Hole Center-to-Center Length
- 5.37 in
Details
- Housing Type
- Square
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.