Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FB-SCFS-104S-SHFS
- Mfr # FB-SCFS-104S-SHFS
- Zoro # G821892942
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Housing Type
Flange Bracket
System of Measurement
Inch
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-SCFS-104S-SHFS
- Zoro #
- G821892942
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Mount Bearing
- Housing Type
- Flange Bracket
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.