Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged F4B-GTED-35M
- Mfr # F4B-GTED-35M
- Zoro # G621895433
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
35 mm
Number of Mount Holes
4
Housing Type
Square
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-GTED-35M
- Zoro #
- G621895433
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 92.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.