Shop DODGE INDUSTRIAL
See all product information
Create Account
Bearing-Flanged FB-SCEZ-107-SHSS
- Mfr # FB-SCEZ-107-SHSS
- Zoro # G221892283
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
System of Measurement
Inch
Bore Diameter
1.4375 in
Housing Type
Flange Bracket
Mount Hole Center-to-Center Length
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB-SCEZ-107-SHSS
- Zoro #
- G221892283
- UPC #
- -
- Country of Origin
- Unknown
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Housing Type
- Flange Bracket
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.4375 in
- Mount Hole Center-to-Center Length
- 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.