E-Z Kleen Mounted Bearing, SCEZ Normal Duty, Polymer Housed 2-Bolt Flange F2B-SCEZ-103-SHCR
- Mfr # 127683
- Zoro # G414736752
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Adapter
Housing Material
Cast Iron
Bearing Insert Material
Steel
Lubrication
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 127683
- Zoro #
- G414736752
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Adapter
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Lubrication
- Grease
- Bearing Type
- Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.1875 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.