Zoro Homepage

F2B-Lt7-112

  • Mfr # 033096

  • Zoro # G506016175


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Bolt Size
0.5in
Housing Material
Cast iron
Lubrication
Self-lubricated
Bearing Insert Material
Graphite
Max. RPM
1100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033096
Zoro #
G506016175
UPC #
782475016129
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Housing Material
Cast iron
Lubrication
Self-lubricated
Bearing Insert Material
Graphite
Max. RPM
1100 RPM
Finish
Uncoated
Bearing Type
Journal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.