Shop DODGE INDUSTRIAL
See all product information
Create Account
F2B-SL-010 MOD
- Mfr # 141891
- Zoro # G323441457
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
0.625 in
Housing Type
Oval
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141891
- Zoro #
- G323441457
- UPC #
- 782477718328
- Country of Origin
- United States
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 0.625 in
Description
F2B-SL-010 MOD BEARINGS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.