Shop DODGE INDUSTRIAL
See all product information
Create Account
F4B-SXV-108 208 Intermediate Duty Non-Expansion Single Lip Ball Bearing Unit, 1-1/2 in Bore
- Mfr # 131389
- Zoro # G409909918
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Insert Material
Steel
Series
208
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131389
- Zoro #
- G409909918
- UPC #
- 78247511812
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Series
- 208
- Bearing Type
- Ball
- Lubrication
- Grease
- Finish
- Powder coated
- Static Load Capacity
- 4475 lbf
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bolt Size
- 0.5in
- Overall Length
- 5.13 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 4 in
Description
F4B-SXV-108 208 Intermediate Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Dia Bore, 4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 5.13 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.