Shop DODGE INDUSTRIAL
See all product information
Create Account
Flange Mounted Unit, Circular 4 Bolt Base F4B-FC-IP-207L
- Mfr # 069884 FC-IP-207L
- Zoro # G514736973
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Steel
Static Load Capacity
47500 lbf
Bearing Type
Spherical roller
Lubrication
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 069884 FC-IP-207L
- Zoro #
- G514736973
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Static Load Capacity
- 47500 lbf
- Bearing Type
- Spherical roller
- Lubrication
- Grease
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Dimensions
- Bolt Size
- 0.5in
- Bore Diameter
- 2.4375 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.