Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip Tight Adapter Ball Bearing, Gt Normal Duty 2-Bolt Flange, F2B-Gt-204 129378
- Mfr # 129378 2-1/4 GT FLG 2BT
- Zoro # G511317847
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
2.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129378 2-1/4 GT FLG 2BT
- Zoro #
- G511317847
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 2.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.