Shop DODGE INDUSTRIAL

ONE SET OF (2) 5VX1180 BELTS

  • Mfr # 22596920

  • Zoro # G423483845


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Thickness
17/32 in
Outside Length
118 in
Number of Ribs
1
Belt Series
Wedge Cog
V-Belt Section
5VX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22596920
Zoro #
G423483845
UPC #
782476271381
Country of Origin
United States

Dimensions

Thickness
17/32 in
Outside Length
118 in
Top Width
5/8 in

Details

Number of Ribs
1
Belt Series
Wedge Cog
V-Belt Section
5VX
Standards
ARPM
Reinforcing Cord Material
Polyester
Item
Narrow Cogged V-Belt
Industry Number
22596920
Material
EPDM
Temp. Range
-40 Degrees to 230 Degrees F

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (2) 5VX1180 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.