Shop DODGE INDUSTRIAL

ONE SET OF (3) 5VX830 BELTS

  • Mfr # 22484212

  • Zoro # G623480729


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VX
Top Width
5/8 in
Standards
ARPM
Thickness
17/32 in
Temp. Range
-40 Degrees to 230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22484212
Zoro #
G623480729
UPC #
782476276928
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
17/32 in
Outside Length
83 in

Details

V-Belt Section
5VX
Standards
ARPM
Item
Narrow Cogged V-Belt
Temp. Range
-40 Degrees to 230 Degrees F
Reinforcing Cord Material
Polyester
Material
EPDM
Belt Series
Wedge Cog
Number of Ribs
1
Industry Number
22484212

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX830 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.