Pillow Block Bearing, Cast Iron, Eccentric Locking Collar Locking, Ball Insert, Steel

  • Mfr # 131994 P2B-SXVB-107

  • Zoro # G111305367


product price:  $68.69
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
131994 P2B-SXVB-107
Zoro #
G111305367
UPC #
-
Country of Origin
United States

Details

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Insert Type
Ball
Bearing Insert Material
Steel
Series
207
Finish
Powder coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.