Shop DODGE INDUSTRIAL
See all product information
Create Account
R3V900-4 BELT
Mfr # 143258
Zoro # G623471628
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Material
Elastomer
Number of Ribs
4
Top Width
3/8 in
Thickness
21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
143258
Zoro #
G623471628
UPC #
782477091186
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Thickness
21/64 in
Outside Length
90 in
Details
Reinforcing Cord Material
Polyester
Material
Elastomer
Item
Banded Narrow V-Belt
Number of Ribs
4
Belt Series
Power-Wedge
Industry Number
143258
V-Belt Section
3V
Standards
ARPM
Temp. Range
-40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V900-4 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.