Shop DODGE INDUSTRIAL
See all product information
R3V950-3 BELT
Mfr # 143191
Zoro # G523467967
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
3V
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Material
Elastomer
Standards
ARPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143191
Zoro #
G523467967
UPC #
782477090516
Country of Origin
Mexico
Dimensions
Top Width
3/8 in
Thickness
21/64 in
Outside Length
95 in
Details
V-Belt Section
3V
Item
Banded Narrow V-Belt
Reinforcing Cord Material
Polyester
Material
Elastomer
Standards
ARPM
Industry Number
143191
Temp. Range
-40 Degrees to 140 Degrees F
Belt Series
Power-Wedge
Number of Ribs
3
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R3V950-3 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.