Shop DODGE INDUSTRIAL

R5V2500-6 BELT

  • Mfr # 143400

  • Zoro # G323490493


product price:  $2,602.99
/ea
Free Shipping & Returns

Key Features

Material
Elastomer
Standards
ARPM
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Outside Length
250 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143400
Zoro #
G323490493
UPC #
782477092596
Country of Origin
Mexico

Dimensions

Outside Length
250 in
Top Width
5/8 in
Thickness
17/32 in

Details

Item
Banded Narrow V-Belt
Material
Elastomer
Standards
ARPM
V-Belt Section
5V
Reinforcing Cord Material
Polyester
Belt Series
Power-Wedge
Number of Ribs
6
Temp. Range
-40 Degrees to 140 Degrees F
Industry Number
143400

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V2500-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.