Shop DODGE INDUSTRIAL
See all product information
R5V670-2 BELT
Mfr # 143135
Zoro # G923444476
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Belt Series
Power-Wedge
Material
Elastomer
Outside Length
67 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 143135
- Zoro #
- G923444476
- UPC #
- 782477089954
- Country of Origin
- Mexico
Dimensions
- Outside Length
- 67 in
- Thickness
- 17/32 in
- Top Width
- 5/8 in
Details
- V-Belt Section
- 5V
- Belt Series
- Power-Wedge
- Material
- Elastomer
- Reinforcing Cord Material
- Polyester
- Item
- Banded Narrow V-Belt
- Standards
- ARPM
- Industry Number
- 143135
- Number of Ribs
- 2
- Temp. Range
- -40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V670-2 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.