Shop DODGE INDUSTRIAL
See all product information
R5V800-8 BELT
Mfr # 143502
Zoro # G423455323
product price:Â $1,080.99
/ea
Free Shipping & Returns
Key Features
Industry Number
143502
Top Width
5/8 in
Belt Series
Power-Wedge
V-Belt Section
5V
Number of Ribs
8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 143502
- Zoro #
- G423455323
- UPC #
- 782477093616
- Country of Origin
- Mexico
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 80 in
Details
- Industry Number
- 143502
- Belt Series
- Power-Wedge
- V-Belt Section
- 5V
- Number of Ribs
- 8
- Material
- Elastomer
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Item
- Banded Narrow V-Belt
- Temp. Range
- -40 Degrees to 140 Degrees F
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R5V800-8 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.