Shop DODGE INDUSTRIAL

R8V1900-6 BELT

  • Mfr # 143431

  • Zoro # G423490928


product price:  $3,772.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8V
Reinforcing Cord Material
Polyester
Top Width
1 in
Thickness
7/8 in
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143431
Zoro #
G423490928
UPC #
782477092909
Country of Origin
Mexico

Dimensions

Top Width
1 in
Thickness
7/8 in
Outside Length
190 in

Details

V-Belt Section
8V
Reinforcing Cord Material
Polyester
Number of Ribs
6
Belt Series
Power-Wedge
Material
Elastomer
Temp. Range
-40 Degrees to 140 Degrees F
Standards
ARPM
Item
Banded Narrow V-Belt
Industry Number
143431

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; R8V1900-6 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.